M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 50 mm Length, 10 PK

  • Mfr # M07400.200.0050
  • Zoro # G3318178
product price: 
$
19.79
/pk of 10, $1.98/ea

Key Features

Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
101,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07400.200.0050
Zoro #
G3318178
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Self-Locking Element
No
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Dimensional Standards
DIN 7991
Countersink Angle
90 Degrees
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Basic Material
Steel
Min. Tensile Strength
101,500 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M20-2.50
Screw Length
50 mm
Drive Size
12 mm
Thread Length
50 mm
Head Height
8.5 mm
Vented Hole Size
Not Vented
Min. Thread Length
50 mm
Head Diameter
36 mm
Minimum Thread Length
50 mm
Head Dia.
36 mm
Dia./Thread Size
M20-2.50
Length
50 mm
Fastener Length
50 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 8.5 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.