M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 90 mm Length, 10 PK

  • Mfr # M07400.200.0090
  • Zoro # G5833344
product price: 
$
35.79
/pk of 10, $3.58/ea

Key Features

Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.200.0090
Zoro #
G5833344
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
90 mm
Drive Size
12 mm
Thread Length
90 mm
Vented Hole Size
Not Vented
Head Height
10.16 mm
Min. Thread Length
90 mm
Minimum Thread Length
90 mm
Head Diameter
40.32 mm
Head Dia.
40.32 mm
Dia./Thread Size
M20-2.50
Length
90 mm
Fastener Length
90 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Dimensional Standards
DIN 7991
Thread Pitch
2.5 mm
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Material Grade
Class 10.9
Head Texture
Smooth
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 90 mm, Fastener Length 90 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products