Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Button, Plain Steel, 120 mm Length, 10 PK

  • Mfr # M07030.200.0120
  • Zoro # G0305980

product price: 
$
262.99
/pk of 10, $26.30/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M20-2.50
Screw Length
120 mm
Material
Steel
Finish
Black Oxide
Drive Size
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07030.200.0120
Zoro #
G0305980
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
120 mm
Drive Size
17 mm
Head Height
12 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Length
120 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Fastener Length
120 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 6912
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Thread Pitch
2.5 mm
Minimum Temperature
-58 Degrees F
Material Grade
Class 8.8
Screw Head Type
Low
Fastener Industry Standards
DIN 6912
Basic Material
Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 60 mm, Fastener Length 120 mm, Head Height 12 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products