Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-6-30
- Zoro # G224942848
product price:Â
$
12.19
/pk of 10, $1.22/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Size
5 mm
Dimensional Standards
DIN 7984, DIN 912
Material
Nylon
Thread Size
M6x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-6-30
- Zoro #
- G224942848
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
Dimensions
- Drive Size
- 5 mm
- Thread Size
- M6x1.00
- Head Height
- 6 mm
- Head Diameter
- 10 mm
- Fastener Length
- 30 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Nylon, Thread Size M6x1.00, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.