M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 200 mm Length, 5 PK

  • Mfr # M07400.200.0200

  • Zoro # G0303235


product price:  $41.99
/pk 5, $8.40/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.200.0200
Zoro #
G0303235
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
200 mm
Drive Size
12 mm
Head Height
10.16 mm
Thread Length
90 mm
Min. Thread Length
90 mm
Minimum Thread Length
90 mm
Head Diameter
40.32 mm
Length
200 mm
Head Dia.
40.32 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Thread Pitch
2.5 mm
Pack Size
Small Pack
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 90 mm, Fastener Length 200 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products