Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Low Profile, Black Oxide Steel, 50 mm Length, 10 PK

  • Mfr # M07080.200.0050

  • Zoro # G3318117


product price: $54.19
/pk 10, $5.42/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M20-2.50
Screw Length
50 mm
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.200.0050
Zoro #
G3318117
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
50 mm
Drive Size
14 mm
Vented Hole Size
Not Vented
Thread Length
46 mm
Head Height
11 mm
Min. Thread Length
46 mm
Head Diameter
30 mm
Minimum Thread Length
46 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C22 to C32
Self-Locking Element
No
Thread Type
Coarse
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Basic Material
Steel
Min. Tensile Strength
101,500 psi
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 46 mm, Fastener Length 50 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.