M20-2.50 Socket Head Cap Screw, Flat, Zinc Plated Steel, 60 mm Length, 25 PK

  • Mfr # M07470.200.0060

  • Zoro # G0302989


product price:  $66.15
/pk 25, $2.65/ea

Key Features

Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
12 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07470.200.0060
Zoro #
G0302989
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
60 mm
Drive Size
12 mm
Thread Length
60 mm
Head Height
10.16 mm
Min. Thread Length
60 mm
Head Diameter
40.32 mm
Minimum Thread Length
60 mm
Length
60 mm
Dia./Thread Size
M20-2.50
Head Dia.
40.32 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Countersink Angle
90 Degrees
Thread Pitch
2.5 mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 10642
Material Grade
Class 8.8
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M20x2.50, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products