Zoro Homepage

M20-2.50 Socket Head Cap Screw, Low Profile, Plain Steel, 40 mm Length, 10 PK

  • Mfr # M07030.200.0040

  • Zoro # G0306017


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Plain
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07030.200.0040
Zoro #
G0306017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
40 mm
Drive Size
17 mm
Thread Length
40 mm
Head Height
12 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
30 mm
Length
40 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Pitch
2.5 mm
Dimensional Standards
DIN 6912
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 6912
Screw Head Type
Low
Fastener Finish
Plain
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 12 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.