Zoro Homepage

M20-2.50 Socket Head Cap Screw, Low Profile, Plain Steel, 80 mm Length, 10 PK

  • Mfr # M07080.200.0080

  • Zoro # G0305387


product price: $39.35
/pk 10, $3.94/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Plain
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.200.0080
Zoro #
G0305387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
80 mm
Drive Size
17 mm
Thread Length
60 mm
Head Height
11 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Length
80 mm
Dia./Thread Size
M20-2.50
Head Dia.
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
2.5 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Fastener Finish
Plain
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.