M20-2.50 Socket Head Cap Screw, Socket, Plain Steel, 35 mm Length, 10 PK

  • Mfr # M07080.200.0035
  • Zoro # G0305405
product price: 
$
92.89
/pk of 10, $9.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.200.0035
Zoro #
G0305405
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
35 mm
Drive Size
17 mm
Thread Length
35 mm
Head Height
11 mm
Min. Thread Length
35 mm
Head Diameter
30 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M20-2.50
Length
35 mm
Head Dia.
30 mm
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7984
Thread Pitch
2.5 mm
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Basic Material
Steel
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7984
Fastener Finish
Plain
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products