This item is Discontinued.

Zoro Select M20 Socket Head Cap Screw, Plain Steel, 60 mm Length, 60 PK L07080.200.0060

M20 Socket Head Cap Screw, Plain Steel, 60 mm Length, 60 PK (Discontinued)

  • Mfr # L07080.200.0060
  • Zoro # G2091113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L07080.200.0060
Zoro #
G2091113
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20
Screw Length
60 mm
Drive Size
17 mm
Head Height
11 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Dia./Thread Size
M20-2.50
Length
60 mm
Head Dia.
30 mm

Details

System of Measurement
Metric
Screw Head Type
Low
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
800 N/sq mm
Standards
DIN 7984
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Type
Steel
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984
Finish Type
Plain
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Tensile Strength
116,000 psi
Material Grade/Class
Class 8
Maximum Temperature
302 Degrees F
Thread Pitch
2.5 mm
Fastener Industry Standards
DIN 7984
Fastener Finish
Plain
Material Grade
Class 8.8
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.