Zoro Homepage

M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 90 mm Length, 10 PK

  • Mfr # M20C90KCS

  • Zoro # G2606344


product price: $44.59
/pk 10, $4.46/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20C90KCS
Zoro #
G2606344
UPC #
096653457476
Country of Origin
United States

Dimensions

Thread Size
M20-2.50
Screw Length
90 mm
Drive Size
17 mm
Head Height
20 mm
Vented Hole Size
Not Vented
Thread Length
52 mm
Min. Thread Length
52 mm
Minimum Thread Length
52 mm
Head Diameter
30 mm
Head Dia.
30 mm
Length
90 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Class
12.9
Fastener Thread Type
Metric Coarse
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM A574
Thread Pitch
2.5 mm
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Min. Tensile Strength
160,000 psi
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 52 mm, Fastener Length 90 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products