Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 130 mm Length, 5 PK

  • Mfr # M55050.200.0130

  • Zoro # G0299391


product price: $67.99
/pk 5, $13.60/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Screw Length
130 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.200.0130
Zoro #
G0299391
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
130 mm
Drive Size
17 mm
Head Height
20 mm
Thread Length
75 mm
Min. Thread Length
75 mm
Head Diameter
30 mm
Minimum Thread Length
75 mm
Dia./Thread Size
M20-2.50
Length
130 mm
Head Dia.
30 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Material Grade/Class
316
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Material Grade
A4
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 130 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.