M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 10 PK

  • Mfr # M07160.200.0060
  • Zoro # G0410046
product price: 
$
29.15
/pk of 10, $2.92/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
116,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07160.200.0060
Zoro #
G0410046
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Head Texture
Knurled
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M20-2.50
Screw Length
60 mm
Drive Size
17 mm
Thread Length
60 mm
Head Height
20 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Length
60 mm
Dia./Thread Size
M20-2.50
Head Dia.
30 mm
Fastener Length
60 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M20-2.5, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products