Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 90 mm Length, 5 PK

  • Mfr # SC22200900-14-005P2

  • Zoro # G3082213


product price: $15.15
/pk 5, $3.03/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
176,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC22200900-14-005P2
Zoro #
G3082213
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
M20-2.50
Screw Length
90 mm
Drive Size
17 mm
Vented Hole Size
Not Vented
Head Height
20 mm
Thread Length
52 mm
Min. Thread Length
52 mm
Minimum Thread Length
52 mm
Head Diameter
30 mm
Dia./Thread Size
M20-2.50
Head Dia.
30 mm
Length
90 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Class
5g6g
Thread Style
Partially Threaded
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
2.5 mm
Material Grade/Class
Class 12.9
Thread Fit
5g6g
Dimensional Standards
DIN 912
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Steel
Min. Tensile Strength
176,900
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M20x2.50, Minimum Thread Length 52 mm, Fastener Length 90 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.