
Thread Cutting Screw, M2.2-0.98 x 5 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK
Mfr # M2.25PTTPA2
Zoro # G2481200
product price: $540.99
/pk 6000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.25PTTPA2
Zoro #
G2481200
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.2-0.98
Fastener Length
5 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.2-0.98X5 Metric 6 Lobe Pan Head PT Alternative 30 Degree Full Threaded A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.