Shop ZORO SELECT

Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK

  • Mfr # M04100.220.0110
  • Zoro # G5613395

product price: 
$
44.79
/pk of 5, $8.96/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M22-2.50
Head Width
32 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04100.220.0110
Zoro #
G5613395
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
110 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
50 mm
Overall Length
110 mm
Minimum Thread Length
50 mm
Screw Size
M22
Wire Rope Length
110 mm
Length
110 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M22-2.50
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products