This item is Discontinued.

Zoro Select Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 30 PK L04110.220.0070

Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 30 PK (Discontinued)

  • Mfr # L04110.220.0070
  • Zoro # G5662329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04110.220.0070
Zoro #
G5662329
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
70 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M22-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M22-2.50
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Basic Material
Steel
Bolt Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 933
Material Type
Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.