Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK

  • Mfr # M12858.220.0001

  • Zoro # G9700372


product price:  $27.49
/pk 10, $2.75/ea

Key Features

Thread Size
M22-2.50
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12858.220.0001
Zoro #
G9700372
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Hex Height
22 mm
Hex Width
32 mm
Dia./Thread Size
M22-2.50
Nut Height
22.0 mm
Width Across Flats
32.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Rockwell Hardness
30
Dimensional Standards
D980V
Nut Style
Top Lock
Fastener Finish
Zinc
Basic Material
Steel
Type
Top Lock
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Material Grade
Class 8
Nut Standards
D980V

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M22x2.50, Hex Width 32 mm, Hex Height 22 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 980V, Insert Material Not Applicable, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.