Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 15 PK L01000.220.0200

Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 15 PK (Discontinued)

  • Mfr # L01000.220.0200
  • Zoro # G1168452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01000.220.0200
Zoro #
G1168452
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
200 mm
Head Width
32 mm
Min. Thread Length
56 mm
Head Height
14 mm
Minimum Thread Length
69 mm
Dia./Thread Size
M22-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Screw Industry Standards
DIN 931
Rockwell Hardness
HRC22
Basic Material
Steel
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M22-2.50
Threadlocker Maximum Temperature
2.5 mm
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 56 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.