This item is Discontinued.

Zoro Select Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 30 PK L01200.220.0080

Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 30 PK (Discontinued)

  • Mfr # L01200.220.0080
  • Zoro # G5667317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.220.0080
Zoro #
G5667317
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
80 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M22-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Thread Pitch
2.5 mm
Threadlocker Minimum Temperature
M22-2.50
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Basic Material
Steel
Material Type
Steel
Head Type
Hex
Screw Industry Standards
DIN 931
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M22-2.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.