Zoro Homepage

M22-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 80 mm Length, 5 PK

  • Mfr # M07000.220.0080

  • Zoro # G0307006


product price: $19.29
/pk 5, $3.86/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.220.0080
Zoro #
G0307006
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Screw Length
80 mm
Drive Size
17 mm
Head Height
22 mm
Thread Length
70 mm
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Head Diameter
33 mm
Dia./Thread Size
M22-2.50
Head Dia.
33 mm
Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Min. Tensile Strength
176,000 psi
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M22-2.5, Minimum Thread Length 70 mm, Fastener Length 80 mm, Head Height 22 mm, Head Diameter 33 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products