M22-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 5 PK

  • Mfr # M07160.220.0060

  • Zoro # G0303670


product price: $52.39
/pk 5, $10.48/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
116,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.220.0060
Zoro #
G0303670
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Screw Length
60 mm
Drive Size
17 mm
Head Height
22 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
33 mm
Minimum Thread Length
60 mm
Length
60 mm
Dia./Thread Size
M22-2.50
Head Dia.
33 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Screw Head Type
Cylindrical
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Fastener Industry Standards
DIN 912
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M22x2.50, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 22 mm, Head Diameter 33 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products