This item is Discontinued.

Zoro Select Class 10.9, M24-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 15 PK L04160.240.0150

Class 10.9, M24-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 15 PK (Discontinued)

  • Mfr # L04160.240.0150
  • Zoro # G5661087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04160.240.0150
Zoro #
G5661087
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-1.50
Fastener Length
150 mm
Head Width
36 mm
Min. Thread Length
73 mm
Head Height
15 mm
Minimum Thread Length
73 mm
Dia./Thread Size
M24-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric Fine
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Threadlocker Minimum Temperature
M24-1.50
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 960
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 960
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.5 mm
Threadlocker Maximum Temperature
1.5 mm
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 960
Screw Industry Standards
DIN 960
Material Type
Steel
Head Type
Hex
Drive Type
External Hex
Fastener Thread Type
Metric Fine
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 73 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.