Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK

  • Mfr # M11400.240.0001

  • Zoro # G0302578


product price:  $35.49
/pk 5, $7.10/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Overall Length
72 mm
Hex Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11400.240.0001
Zoro #
G0302578
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Overall Length
72 mm
Hex Width
36 mm
Dia./Thread Size
M24-3.00
Length
72 mm
Width Across Flats
36 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Type
Coupling
Pack Size
Small Pack
Thread Type
Metric
Nut Style
Coupling Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Material Grade
18-8
Basic Material
Steel

Description

Coupling Nut, Material Steel, Finish Zinc-Plated, Thread Size M24x3.00, Thread Style Fully Threaded, Hex Width 36 mm, Overall Length 72 mm, Dimensional Standards Not Applicable, Material Quality Standards ISO 683-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Pack Size Small Pack, Resistance Properties Not Applicable, Rockwell Hardness Not Applicable, Sight Hole No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products