This item is Discontinued.

Zoro Select Class 10.9, M24-3.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 140 mm L, 15 PK L04104.240.0140

Class 10.9, M24-3.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 140 mm L, 15 PK (Discontinued)

  • Mfr # L04104.240.0140
  • Zoro # G5663126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04104.240.0140
Zoro #
G5663126
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
140 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Dia./Thread Size
M24-3.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
3 mm
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M24-3.00
Thread Pitch
3 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Industry Standards
DIN 931
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 931
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M24-3.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.