This item is Discontinued.

Zoro Select Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 20 PK L04100.240.0080

Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 20 PK (Discontinued)

  • Mfr # L04100.240.0080
  • Zoro # G5663756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04100.240.0080
Zoro #
G5663756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
80 mm
Head Width
36 mm
Min. Thread Length
54 mm
Head Height
15 mm
Minimum Thread Length
54 mm
Dia./Thread Size
M24-3.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Threadlocker Minimum Temperature
M24-3.00
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Thread Pitch
3 mm
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
3 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Head Type
Hex
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.