Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 20 PK L01210.240.0140

Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 20 PK (Discontinued)

  • Mfr # L01210.240.0140
  • Zoro # G1168960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01210.240.0140
Zoro #
G1168960
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
140 mm
Head Width
36 mm
Min. Thread Length
140 mm
Head Height
15 mm
Minimum Thread Length
140 mm
Dia./Thread Size
M24-3.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M24-3.00
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Thread Pitch
3 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
3 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Basic Material
Steel
Head Type
Hex
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Standard, Min. Thread Length 140 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.