Shop ZORO SELECT
See all product information
Create Account
M24 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 30 PK
- Mfr # L07000.240.0060
- Zoro # G5658110
product price:Â
$
109.99
/pk of 30, $3.67/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
174,000 psi
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.240.0060
- Zoro #
- G5658110
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M24x3.00
- Screw Length
- 60 mm
- Drive Size
- 19 mm
- Vented Hole Size
- Not Vented
- Head Height
- 24 mm
- Thread Length
- 60 mm
- Min. Thread Length
- 60 mm
- Head Diameter
- 36 mm
- Minimum Thread Length
- 60 mm
- Length
- 60 mm
- Head Dia.
- 36 mm
- Dia./Thread Size
- M24-3.00
- Fastener Length
- 60 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable