M24-3.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 120 mm Length, 5 PK

  • Mfr # M07400.240.0120

  • Zoro # G0303171


product price: $47.25
/pk 5, $9.45/ea

Key Features

Flat Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.240.0120
Zoro #
G0303171
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
120 mm
Drive Size
14 mm
Thread Length
90 mm
Head Height
14 mm
Min. Thread Length
90 mm
Head Diameter
39 mm
Minimum Thread Length
90 mm
Length
120 mm
Head Dia.
39 mm
Dia./Thread Size
M24-3.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Head Angle (Deg.)
60 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Countersink Angle
60 Degrees
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Thread Pitch
3 mm
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Material Grade
Class 10.9

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 90 mm, Fastener Length 120 mm, Head Height 14 mm, Head Diameter 39 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 60 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products