Zoro Homepage

M24-3.00 Socket Head Cap Screw, Low Profile, Plain Steel, 40 mm Length, 10 PK

  • Mfr # M07080.240.0040

  • Zoro # G0305378


product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Plain
Drive Size
19 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.240.0040
Zoro #
G0305378
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
40 mm
Drive Size
19 mm
Head Height
13 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
36 mm
Head Dia.
36 mm
Length
40 mm
Dia./Thread Size
M24-3.00

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M24-3, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 13 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.