Zoro Homepage

M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 200 mm Length, 5 PK

  • Mfr # M24C200KCS

  • Zoro # G3298687


product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24C200KCS
Zoro #
G3298687
UPC #
096653457674
Country of Origin
United States

Dimensions

Thread Size
M24-3.00
Screw Length
200 mm
Drive Size
19 mm
Head Height
24 mm
Thread Length
60 mm
Vented Hole Size
Not Vented
Min. Thread Length
60 mm
Head Diameter
36 mm
Minimum Thread Length
60 mm
Head Dia.
36 mm
Length
200 mm
Dia./Thread Size
M24-3.00

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M24-3, Minimum Thread Length 60 mm, Fastener Length 200 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.