Shop ZORO SELECT

M24 Socket Head Cap Screw, Flat, Black Oxide Steel, 200 mm Length, 15 PK

  • Mfr # L07400.240.0200
  • Zoro # G1611473

product price: 
$
289.99
/pk of 15, $19.33/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.240.0200
Zoro #
G1611473
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Head Angle (Deg.)
60 Degrees
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
3 mm
Pack Size
Bulk Pack
Finish Type
Black Oxide
Countersink Angle
60 Degrees
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 10642
Head Shape
Round
Material Type
Steel
Minimum Temperature
-58 Degrees F
Screw Head Type
Flat
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Dimensions

Thread Size
M24x3.00
Screw Length
200 mm
Drive Size
14 mm
Thread Length
90 mm
Head Height
14 mm
Min. Thread Length
90 mm
Minimum Thread Length
90 mm
Head Diameter
39 mm
Head Dia.
39 mm
Dia./Thread Size
M24-3.00
Length
200 mm
Fastener Length
200 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 90 mm, Fastener Length 200 mm, Head Height 14 mm, Head Diameter 39 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 60 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products