Zoro Homepage
This item is Discontinued.
Zoro Select Hex Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 2 mm Ht, 25000 PK L51080.025.0001

Hex Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 2 mm Ht, 25000 PK (Discontinued)

  • Mfr # L51080.025.0001
  • Zoro # G5649071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51080.025.0001
Zoro #
G5649071
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Hex Height
2 mm
Hex Width
7 mm
Dia./Thread Size
M2.5-0.45
Width Across Flats
7 mm
Nut Height
2 mm

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Material Type
Stainless Steel
Bolt Compatibility
18-8
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Finish Type
Plain
Application
General Purpose
Dimensional Standards
DIN 934
Nut Style
Hex Nut
Material Grade
A2
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
DIN 934
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2.5-0.45, Hex Width 7 mm, Hex Height 2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Metric, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.