Zoro Homepage

M2.5-0.45 Socket Head Cap Screw, Socket, Black Oxide Steel, 12 mm Length, 50 PK

  • Mfr # SC2202612-050P1

  • Zoro # G3499063


product price: $16.29
/pk 50, $0.33/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
176,900 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2202612-050P1
Zoro #
G3499063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5-0.45
Screw Length
12 mm
Drive Size
2 mm
Head Height
2.6 mm
Vented Hole Size
Not Vented
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
5 mm
Dia./Thread Size
M2.5-0.45
Length
12 mm
Head Dia.
5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Class
12.9
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Thread Pitch
0.45 mm
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Min. Tensile Strength
176,900 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M2.5x0.45, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.6 mm, Head Diameter 5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products