Zoro Homepage

M2.5-0.45 x 10 mm Torx Flat Machine Screw, Plain Steel, 5000 PK

  • Mfr # M2.510MTF188

  • Zoro # G9721916


product price: $223.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 14581
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.510MTF188
Zoro #
G9721916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Standards
ISO 14581
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,M2.5-0.45x10 ISO,Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.