
M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # 1-MPI-2.5-12
Zoro # G414847274
product price:Â $1.89
/pk 10, $0.19/ea
Sold in multiples of 5 for $9.45
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPI-2.5-12
Zoro #
G414847274
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.5-0.45
Fastener Length
12 mm
Drive Size
#1
Washer Thickness
0.38 mm
Maximum Head Height
2 mm
Maximum Head Width
5 mm
Overall Length
12 mm
Washer Outside Diameter
5.59 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13
Washer Type
Internal Tooth
Includes Washer
Washer Included
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 5.59 mm, Washer Thickness 0.38 mm, Maximum Head Width 5 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.