M2.5-0.45 x 14 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # M51340.025.0014

  • Zoro # G3462028


product price: $4.79
/pk 100, $0.05/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
1 mm
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51340.025.0014
Zoro #
G3462028
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Fastener Length
14 mm
Drive Size
1 mm
Head Dia.
5 mm
Head Height
2 mm
Minimum Thread Length
14 mm
Screw Size
M2.5
Head Width
5 mm
Maximum Head Height
2 mm
Maximum Head Width
5 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Thread Type
Coarse
Minimum Temperature
58 Degrees F
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Pack Size
Small
Thread Pitch
0.45 mm
Maximum Temperature
302 Degrees F
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 14 mm, Head Width 5 mm, Head Height 2 mm, Drive Size 1 mm, Tensile Strength 85,000 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length 14 mm, Type Machine Screw, Maximum Head Width 5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.