
CAD Drawings
Download CAD Files
M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # 31-PMP-2.5-4
Zoro # G714846786
CAD Available
product price: $2.89
/pk 25, $0.12/eaSold in multiples of 4 for $11.56
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-PMP-2.5-4
Zoro #
G714846786
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.5-0.45
Fastener Length
4 mm
Overall Length
4 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 4 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.