
M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # M2.56MPP188
Zoro # G9721243
product price: $367.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.56MPP188
Zoro #
G9721243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2.5-0.45
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M2.5-0.45x6 DIN7,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.