M2.5-0.45 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24520.025.0006

  • Zoro # G3462420


product price:  $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,000 psi
Standards
DIN 84, DIN EN ISO 1207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24520.025.0006
Zoro #
G3462420
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Fastener Length
6 mm
Head Dia.
4.5 mm
Head Height
1.8 mm
Minimum Thread Length
6 mm
Screw Size
M2.5
Head Width
4.5 mm
Maximum Head Width
4.5 mm
Maximum Head Height
1.8 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,000 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Pack Size
Small
Thread Type
Coarse
Thread Pitch
0.45 mm
Minimum Temperature
58 Degrees F
Maximum Temperature
302 Degrees F
Thread Fit
6g
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 84, DIN EN ISO 1207
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M2.5x0.45, Fastener Length 6 mm, Head Width 4.5 mm, Head Height 1.8 mm, Drive Size Not Applicable, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 6 mm, Type Machine Screw, Maximum Head Width 4.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.