
M2.5-0.45 x 6 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK
Mfr # MI2.56MTPA2
Zoro # G9719728
product price: $401.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI2.56MTPA2
Zoro #
G9719728
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2.5-0.45
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M2.5-0.45x6 I14,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.