
Self-Drilling Screw, M2.5-0.45 x 6 mm, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # M2.56D7500D
Zoro # G9082965
product price: $401.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
M2.5-0.45
System of Measurement
Metric
Fastener Length
6 mm
Drive Size
6 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.56D7500D
Zoro #
G9082965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
6 mm
Drive Size
6 mm
Details
System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
DIN 7500D
Description
M2.5-0.45X6 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.