M2.5x0.45 x 10 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-2.5-10
Zoro # G616461155
product price: $6.29
/pk 100, $0.06/eaSold in multiples of 2 for $12.58
Key Features
Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Maximum Head Height
1.5 mm
Screw Size
M2.5
Overall Length
10 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-2.5-10
Zoro #
G616461155
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.5 mm
Screw Size
M2.5
Overall Length
10 mm
Drive Size
#1
Maximum Head Width
4.7 mm
Thread Size
M2.5x0.45
Fastener Length
10 mm
Details
Dimensional Standards
DIN 965
Head Type
Flat
Finish
Black Oxide
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Metric
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.