M2.5x0.45 x 10 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-2.5-10

  • Zoro # G316462049


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.16

Key Features

Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Material Grade/Class
316
Screw Size
M2.5
System of Measurement
Metric
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-2.5-10
Zoro #
G316462049
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10 mm
Screw Size
M2.5
Drive Size
#1
Overall Length
10 mm
Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Thread Size
M2.5x0.45

Details

Dimensional Standards
DIN 965
Material Grade/Class
316
Item
Machine Screw
System of Measurement
Metric
Finish
Passivated
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Head Type
Flat
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.