M2.5x0.45 x 10 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2.5-10

  • Zoro # G316462681


product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78

Key Features

Phillips Drive
Pan Head
Maximum Head Height
2.12 mm
Tensile Strength
70,000 psi
Maximum Head Width
5 mm
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2.5-10
Zoro #
G316462681
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10 mm
Maximum Head Height
2.12 mm
Maximum Head Width
5 mm
Thread Size
M2.5x0.45
Screw Size
M2.5
Overall Length
10 mm
Drive Size
#1

Details

Drive
Phillips
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Finish
Black Oxide
Thread Type
Coarse
Material
Stainless Steel
Head Type
Pan
System of Measurement
Metric
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.