M2.5x0.45 x 10 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-msp-2.5-10

  • Zoro # G216465232


product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45

Key Features

Slotted Drive
Pan Head
Type
Machine Screw
Maximum Head Width
5 mm
Material
Stainless Steel
Tensile Strength
70,000 psi
Maximum Head Height
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msp-2.5-10
Zoro #
G216465232
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5 mm
Fastener Length
10 mm
Thread Size
M2.5x0.45
Maximum Head Height
1.5 mm
Overall Length
10 mm
Screw Size
M2.5

Details

Type
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Dimensional Standards
DIN 85, ISO 1580
Thread Type
Coarse
Drive
Slotted
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Finish
Passivated
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M2.5x0.45, Fastener Length 10 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.