Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 12 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-2.5-12

  • Zoro # G816462051


product price: $2.89
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Flat Head
Tensile Strength
70,000 psi
Type
Machine Screw
Drive Size
#1
System of Measurement
Metric
Maximum Head Width
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-2.5-12
Zoro #
G816462051
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
12 mm
Drive Size
#1
Maximum Head Width
4.7 mm
Screw Size
M2.5
Overall Length
12 mm
Maximum Head Height
1.5 mm
Thread Size
M2.5x0.45

Details

Tensile Strength
70,000 psi
Drive
Phillips
Type
Machine Screw
System of Measurement
Metric
Material Grade/Class
316
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Head Type
Flat
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.