M2.5x0.45 x 12 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-2.5-12
Zoro # G116462515
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37
Key Features
Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Material
Stainless Steel
Screw Size
M2.5
Type
Machine Screw
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-2.5-12
Zoro #
G116462515
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2.5
Maximum Head Height
2.1 mm
Drive Size
#1
Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Fastener Length
12 mm
Overall Length
12 mm
Details
Drive
Phillips
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
DIN 7985
Thread Type
Coarse
Head Type
Pan
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.