M2.5x0.45 x 12 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpp-2.5-12
Zoro # G616461650
product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
Key Features
Pan Head
Phillips Drive
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Thread Size
M2.5x0.45
Material
Stainless Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-2.5-12
Zoro #
G616461650
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
12 mm
Thread Size
M2.5x0.45
Drive Size
#1
Maximum Head Width
5 mm
Maximum Head Height
2.1 mm
Screw Size
M2.5x0.45
Overall Length
12 mm
Details
Dimensional Standards
DIN 7985
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Metric
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Tensile Strength
70,000 psi
Material Grade/Class
316
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.